Beli printer a3 size di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Epson Printer Ink Tank All-in-OneDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Epson Printer Photo A3+ compatible high-qualityDeskripsi:Equipped with the evolved "UltraChrome K3X ink." The new deep blue ink delivers rich, delicate gradations in the previously difficult-to-reproduce blue-violet range. Furthermore, an overcoat of light gray ink in dark areas enables the expression of deep, deep blacks. All inks can be used seamlessly without the need for ink switching. It's also significantly smaller than previous models, allowing for a more spacious workspace. "Epson PrintLayout," which allows you to adjust margin size while viewing a preview, is also compatible with smart devices. From color confirmation to printing, you can smoothly operate the printer using your handy Smart Debias.atribut:
- Color: Black
- Eco Mark Certification Number: 19 155 077
- Included Accessories: Software disc (user's guide, screwdriver, etc.), usage guide, disc tray, power cord, warranty card, maintenance box (for replacement), setup ink 1 set
- Interface: 10BASE-T/100BASE-TX,IEEE802.11b/g/n/a/ac(Wi-Fi 5),Super-Speed USBx1
- Mass (kg): About 12.6
- Number of Colors: 10 color pigments (9 colors for simultaneous use)
- Outer Dimensions (mm): When using 515 x 769 x 420
- Power Consumption (W): Approximately 22 (at the time of printing)
- Power Input (V): AC100(50/60Hz)
- Printing: Both sides: None
- Printing Method: MACH method inkjet
- Printing speed: Approximately 44 seconds (L version photo)
- Product Type: Printer
- Resolution: 5760x1440dpi
- Suitable Paper Size: Max A3 Novi
- Epson Printer Inkjet All-in-One A3 compatible color/4-color pigment/color 22PPM, Monochrome 32PPM/wired and wireless LAN/Wi-Fi Direct/2-drawer cassette/4.3-inch touch panelDeskripsi:A compact, space-saving A3 color multifunction printer with high basic performance. High-speed printing, achieving approximately 12 ipm per page in color and approximately 25 ipm in monochrome. Equipped with smudge-resistant pigment ink in all colors, it can be used for a wide range of purposes, such as business documents and direct mail submitted to customers. Compact in size, it features automatic double-sided printing up to A3 size. This reduces paper costs and contributes to reducing printing costs. The upper and lower two-tier cassettes and rear MP tray can hold 550 sheets, reducing the hassle of changing paper during work. Equipped with an ADF (automatic document feeder), it makes work smoother. Printing is possible up to A3, and scanning and faxing are possible up to A3. Supports automatic double-sided printing (up to A3) and wired/wireless LAN.atribut:
- Eco Mark Certification Number: 20 155 020
- Number of Colors: 4 colors
- Printing Method: Inkjet
- Product Type: MFP
- Suitable Paper Size: A6, A5, A4, A3, B6, B5, B4, Postcard, L size, KG size, HD size, 2L size, 6-cut, 4-cut, Long size 3, Long size 4, Western size 1, Western size 2, Western size 3, Western size 4, Square size 2, Square size 20
- Epson Printer Inkjet All-in-One A3 compatible color/4-color pigment/color 22PPM, Monochrome 32PPM/wired and wireless LAN/Wi-Fi Direct/single cassette/4.3-inch touch panelDeskripsi:A compact, space-saving A3 color multifunction printer with high basic performance. High-speed printing, achieving approximately 12 ipm per page in color and approximately 25 ipm in monochrome. Equipped with smudge-resistant pigment ink in all colors, it can be used for a wide range of purposes, including business documents and direct mail submitted to customers. Compact in size, it features automatic double-sided printing up to A3 size. This reduces paper costs and contributes to reducing printing costs. Equipped with an ADF (automatic document feeder), it makes work smoother. Printing is possible up to A3, and scanning and faxing are possible up to A3. Supports automatic double-sided printing (up to A3) and wired/wireless LAN.atribut:
- Eco Mark Certification Number: 20 155 020
- Number of Colors: 4 colors
- Printing Method: Inkjet
- Product Type: MFP
- Suitable Paper Size: A6, A5, A4, A3, B6, B5, B4, Postcard, L size, KG size, HD size, 2L size, 6-cut, 4-cut, Long size 3, Long size 4, Western size 1, Western size 2, Western size 3, Western size 4, Square size 2, Square size 20
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- Epson Printer Colour Multifunction L SeriesDeskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Printer Language: ESC/P-R, ESC/P Raster
- Rated Voltage (V): AC 220-240
- Scanner Type: Flatbed colour image scanner
- Meridian Urinoir Keramik (Ubin)atribut:
- Material: Ceramic
- Color: White
- Epson Printer Ink Tank Wi-Fi All-in-OneDeskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Epson Printer Ink Tank EcoTank All-in-OneDeskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
- Epson Ink Bottle 003 (Tinta)atribut:
- Size (ml): 65
- Suitable For: L1110, L3110, L3150, L5190
- Suitable Manufacturer: EPSON
- Epson Tinta Printer Botolatribut:
- Size (ml): 70
- Suitable Manufacturer: EPSON
- Epson Printer Ink Tank All-in-One EcoTank Wi-Fi DuplexDeskripsi:Giving you a cost-saving A3 printer that does more for your business, Epson EcoTank L15150 has an ultra-high page yield of up to 7,500 pages in black and 6,000 pages in colour. Paired with the new EcoTank pigment ink, DURABrite ET INK delivers prints that are sharp, clear and water-resistant, even in barcode mode. Enhance your productivity as Epson Heat-Free Technology enables high speed printing with lower power consumption. Get more for less, right down to the details.atribut:
- Dimensions (mm): 515x500x350
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Scanner Type: Flatbed colour image scanner
- Sensor Type: CIS
- Maximum Copy Size: A3 / Ledger
- Color Bit Depth: 48-bit input, 24-bit output
- Grayscale Bit Depth: 16-bit input, 8-bit output
- Maximum Print Resolution (dpi): 4800x2400
- Maximum Scan Area (mm): 297x431.8
- Nozzle Configuration: 800 x 1 nozzles Black, 256 x 1 nozzles per colour (Cyan, Magenta, Yellow)
- Operating Power (W): 19
- Output Capacity: 125 sheets for A4 Plain paper (80 g/m²), 20 sheets for Premium Glossy Photo Paper
- Power Off (W): 0.2
- Print Method: PrecisionCore™Printhead
- Sleep Power (W): 0.8
- Standby Power (W): 9.1
- USB interface: USB 2.0
- Epson Printer Inkjet Wi-Fi Duplex WorkForce ProDeskripsi:Enjoy low-cost, reliable printing with Epson WorkForce Pro WF-C5290 business printer. Delivering fast print speeds of up to 24ipm with a first page-out time of just 4.8 seconds, it is built to handle the most demanding print jobs. With a range of printing and connectivity features, this printer is the ideal solution for small workgroups that require hassle-free, low-maintenance and productive-boosting printing.atribut:
- Dimensions (mm): 425x535x357
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Printer type: Print
- Power Off (W): 0.2
- USB interface: USB 2.0
- HP Printer LaserJet Color Pro MFPatribut:
- Print Technology: Laser
- Epson WorkForce Duplex Sheet-fed Document ScannerDeskripsi:Scan, Edit, Save. It's That Easy. Take your business productivity and effi ciency to the next level with Epson WorkForce DS-410 scanner. Featuring a built-in Automatic Document Feeder, this compact scanner can easily scan stacks of business cards and documents of up to A3 size.
- Canon Printer Multifunction MG2570satribut:
- Voltage: AC 100-240V, 50/60 Hz
- Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
- Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
- Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
- Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
- Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
- Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
- Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
- Number of Ink Cartridges: 2
Daftar Harga printer a3 size Terbaru March 2026
| Epson Printer Ink Tank All-in-One | Rp2.599.900 |
| Epson Printer Photo A3+ compatible high-quality | Rp22.999.900 |
| Epson Printer Inkjet All-in-One A3 compatible color/4-color pigment/color 22PPM, Monochrome 32PPM/wired and wireless LAN/Wi-Fi Direct/2-drawer cassette/4.3-inch touch panel | Rp10.999.900 |
| Epson Printer Inkjet All-in-One A3 compatible color/4-color pigment/color 22PPM, Monochrome 32PPM/wired and wireless LAN/Wi-Fi Direct/single cassette/4.3-inch touch panel | Rp8.599.900 |
| HP Printer Laser Jet | Rp1.999.900 |
| Epson Printer Colour Multifunction L Series | Rp2.999.900 |
| Meridian Urinoir Keramik (Ubin) | Rp899.900 |
| Milan Keramik Gol.3 | Rp97.900 |
| Epson Printer Ink Tank Wi-Fi All-in-One | Rp3.799.900 |
| Epson Printer Ink Tank EcoTank All-in-One | Rp2.399.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)

























































































































































/hdP108404625-1.jpg)



/Epson%20Ink%20Bottle%20003%20(Tinta)/foP103928564-1.jpg)
/Epson%20Tinta%20Printer%20Botol/kzP101502755-6.jpg)




/Epson%20Pita%20Tinta%20Printer/P101502861-11.jpg)